Adhesive Disabled WC Symbol Bathroom Toilet Sign, Stainless Steel

Order Code: ZT2659839S

£5.99 Inc VAT (20%)


Description

Brushed stainless steel pictogram with a strong adhesive pad for easily attaching to a variety of surfaces. All our door symbols are non-corrosive scratch-proof and highly durable.

The symbol is universal and easy to read at a distance making it perfect for wayfinding in hotels, offices and restaurants etc.

Made with 50% recycled materials, 100% recyclable and built in accordance with ISO 14021, a high standard for eco-friendly products.

Diameter: 83 mm
Self-adhesive type: Permanent

Made in Germany

See full description
Specifications for Adhesive Disabled WC Symbol Bathroom Toilet Sign, Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Bathroom Toilet Sign
  • Fixing Method
    Self Adhesive
  • Diameter
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome