0
1

Adhesive Fire Door Pull Sign Symbol, Brushed Stainless Steel, 65mm

Order Code: ZT2659881S

£4.29 Inc VAT (20%)


Description

Silver stainless steel pictogram with adhesive pad for easily attaching to a smooth and flat surface. Made of high-quality brushed stainless steel and is scratch-proof. The picto is clear and easy to read making it perfect for wayfinding in places such as hotels, offices, restaurants, etc. Diameter: 83 mm • Made of high-quality brushed stainless steel
• Scratch-proof, hardwearing print
• Versatile and easy to understand
• With a self-adhesive pad for fastening to a great variety of surfaces.
• Diameter: 83 mm

See full description
Specifications for Adhesive Fire Door Pull Sign Symbol, Brushed Stainless Steel, 65mm
  • Size
    65mm
  • Product Type
    Fire Door Pull Sign
  • Adhesive Type
    Self-adhesive
  • Diameter
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome