Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Facility Signs
Aluminium Info Sign A5 Portrait
By Durable
Order Code:
ZT4782177S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/facility-signs/aluminium-info-sign-a5-portrait/p/ZT4782177S
Add to quotation
View all Facility Signs
Description
Durable Aluminium Doorplate Info Sign A5 Portrait - 480323
Specifications
Specifications for Aluminium Info Sign A5 Portrait
Type
Sign Holders
Material
Aluminium/Acrylic
Weight
477g
Size
A5
Colour
Silver
Orientation
Portrait
Product Type
Wall Mounted Sign
Recycled Product
80% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome