Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Facility Signs
Caution Cleaning in Progress - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108925P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/facility-signs/caution-cleaning-in-progress-pvc-200-x-300mm/p/ZT1108925P
Add to quotation
View all Facility Signs
Description
Caution Cleaning in progress - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Caution Cleaning in Progress - PVC (200 x 300mm)
Material
PVC
Colour
Yellow/White
Installation
Self Adhesive
Length
300mm
Weight
0.062kg
Type
Wall Signs
Width
200mm
Depth
1mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome