MADRID Silver Line Vario Door Sign, Self-Adhesive, Plastic, Non-Reflective, For Size 148 X 144mm

Order Code: ZT2702062S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

MADRID Silver Line Vario door sign, self-adhesive, plastic, non-reflective, for size 148 x 144 mm. Width = 150.5 mm. Height = 150.5 mm. Depth = 6 mm. Type of mounting = self-adhesive. Cover material = plastic, non-reflective. Backing plate material = steel. Frame material = aluminium. Frame colour = silver. Weight = 0.15 kg. For sheet insert width x height = 148x144 mm. Product type = door signs. Can be removed to the front using suction lifter. Non-reflecting cover (fire class B1) Fitted with double sided foam adhesive on the rear. - Visible labelling space: 144 x 144 mm - For labelling using paper insert in the format: 148 x 144 mm - Rear panel: silver, with a hole in the middle Self-adhesive on suitable smooth and dust-free surfaces, or can be fixed in place using screws. An appropriate number of suction cups is included.

See full description
Specifications for MADRID Silver Line Vario Door Sign, Self-Adhesive, Plastic, Non-Reflective, For Size 148 X 144mm
  • Product Type
    Door Signs
  • Mounting Type
    Self-Adhesive
  • Frame Colour
    Silver
  • Backing Plate Material
    Steel
  • Frame Material
    Aluminium
  • Cover Material
    Plastic, Non-Reflective
  • Height
    150.5mm
  • Width
    150.5mm
  • Weight
    0.15kg
  • Depth
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome