Notice Prevent Infections LxHxD 297x210x0.1mm

Order Code: ZT3930470S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%


Description

Notice, prevent infections, LxHxD 297 x 210 x 0.1 mm. Supplied = assembled. Material = plastic. Motif = prevent infections. Length = 297 mm. Height = 210 mm. Feature = standard. Product type = emergency escape signs. Note: Image is for illustrative purposes only

Specifications for Notice Prevent Infections LxHxD 297x210x0.1mm
  • Material
    Plastic
  • Size
    297 x 210 x 0.1mm
  • Product Type
    Emergency Escape Signs
  • Height
    210mm
  • Depth
    0.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome