Push Bar to Open Sign - TaktylePh (450 x 125mm)

Order Code: ZT1206228S

£29.99 Inc VAT (20%)


Description

Available in varying specifications, this range of Taktyle Braille photoluminescent signs is a simple way to communicate instructions to users throughout your premises. Manufactured from a self-adhesive, reverse printed and moulded taktyle photoluminescent vacuum-formed sheet with Braille, the products also feature smooth contour lettering and pictograms.

Features and Benefits
• Photoluminescent layer sheet to offer visibility even in the event of a power shortage and darkness
• When fully charged the sign will glow for 10+ hours
• Self-adhesive ensures for easy fixing to your desired area
• Patented locating rings guides the hand to the centre where the Braille information can be found
• Available with various instructions depending on the construction of your door

Typical Applications
• Industrial
• Warehouses
• Schools
• Offices
• Public Buildings
• Construction Sites

Standards
• PSPA Class B material
• Tested to DIN 67510 Part 1 - 4 specification

See full description
Specifications for Push Bar to Open Sign - TaktylePh (450 x 125mm)
  • Overall Width
    450mm
  • Primary Colour
    Green
  • Sign Type
    Door Sign
  • Overall Height
    125mm
  • Fixing Method
    Self Adhesive
  • Sign Message
    Push Bar to Open
  • Material
    Taktyle Sheet
    Photoluminescent Sheet
  • Braille
    Yes
  • Legend/Symbol Colour
    White
  • Description
    Push Bar to Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome