Push Sign - Chr (200 X 50mm) Silver

Order Code: ZT3415105S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

These mini signs are ideal for use in areas where space constraints make larger signs impractical or unsightly.Manufactured from self-adhesive PVC, they are quick to fix.Commonly used throughout offices and commercial premises.Materials: Polished gold effect laminate (self adhesive) or Polished chrome effect laminate.

See full description
Specifications for Push Sign - Chr (200 X 50mm) Silver
  • Product Type
    Push Sign
  • Fixing Method
    Self Adhesive
  • Colour
    Silver
  • Size
    200 X 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome