Rubbermaid Portable Mobile Barrier

Order Code: ZT3079562S

£649.99 Inc VAT (20%)


Description

No. of Panels: 16.
No. of Wheels: 2.
Open Length m: 4.
Wheel Diameter mm: 120.Lightweight, ready to use barrier. 4 metres long when fully open with 16 articulating panels. 2 x 120mm non marking wheels.

Specifications for Rubbermaid Portable Mobile Barrier
  • Number of Wheels
    2
  • Wheel Diameter
    120mm
  • Open Length
    4m
  • No. of Panels
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome