Vacant/occupied Display Multilingual No-Dk-Se-Nl HxW 54 x 151 mm Self-Adhesive Silver

Order Code: ZT4130610S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Vacant/occupied display, multilingual NO-DK-SE-NL, HxW 54 x 151 mm, self-adhesive, silver. Width = 10 mm. Height = 54 mm. Type of mounting = self-adhesive. Cover material = acrylic. Backing plate material = anodised aluminium. Format = 54x151 mm. Frame material = anodised aluminium. Frame colour = silver. Glass thickness = 1 mm. Number of holders = 0 pcs. Weight = 0.1 kg. Product type = free/occupied door signs. Any language can be selected: Dutch, Norwegian, Danish and Swedish. Text negative red (occupied) and green (vacant) Adhesive mounting - no drill holes - includes adhesive. Non-reflective cover (fire class B1) Language is easy to change. Vacant/occupied display in 54 x 151 mm format. Profile made of silver anodised aluminium with plastic caps on the sides, self adhesive. Any language can be selected: Dutch (Bezet/Vrij) , Norwegian (Opptatt/Ledig) , Danish (Optaget/Fri) and Swedish (Upptaget/Ledigt) Incl. interchangeable white slider and printed films for insertion.

See full description
Specifications for Vacant/occupied Display Multilingual No-Dk-Se-Nl HxW 54 x 151 mm Self-Adhesive Silver
  • Size
    54 x 151mm
  • Mounting Type
    Self-adhesive
  • Glass Thickness
    1mm
  • Height
    54mm
  • Weight
    0.1kg
  • Width
    151mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome