WC Pictogram Door Sign Braille (HxW 148 x 105 mm) Self-Adhesive Inscription Barrierefrei

Order Code: ZT3613692S

£81.99 Inc VAT (20%)


Description

WC pictogram door sign, braille, HxW 148 x 105 mm, self-adhesive, inscription: barrierefrei. Width = 105 mm. Height = 148 mm. Depth = 4 mm. Type of mounting = self-adhesive. Backing plate material = single pane safety glass. Glass thickness = 4 mm. Weight = 0.16 kg. Symbol = disabled. Product type = door signs. With braille letters (raised dots) on the front. The symbol is laminated using dark-coloured film on the rear (Avery 846 grey metallic) Made of glass for adhesive mounting.

See full description
Specifications for WC Pictogram Door Sign Braille (HxW 148 x 105 mm) Self-Adhesive Inscription Barrierefrei
  • Product Type
    Door Sign
  • Colour
    Grey Metallic
  • Mounting Type
    Self-Adhesive
  • Symbol
    Disabled
  • Width
    105mm
  • Height
    148mm
  • Weight
    0.16kg
  • Backing Plate Material
    Single Pane Safety Glass
  • Depth
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome