0
1

1008587 Scorpion Retractable Fall Arrest - 2.7M

Order Code: ZT1187248X

£269.99 Inc VAT (20%)


Description

A lightweight compact type two fall arrestor with retractable webbing, limits free falls and offers greater mobility. Small and lightweight design. Visual load indicating hook shows when unit has taken a fall. 2.7m of webbing working capacity. Corrosion resistant internal components. Stainless steel and aluminium body with high impact polymer cover. Quick activating breaking system limiting free fall to a minimum.

See full description
Specifications for 1008587 Scorpion Retractable Fall Arrest - 2.7M
  • Size
    2.7m
  • MFR Part No.
    1008587
  • Series
    Scorpion
  • Working Capacity
    2.7m
  • Lifeline Length
    2.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome