1016795 Falcon Webbing 2m Self-Retracting Lifeline + 2 CS20ALU

Order Code: ZT3300724S

£539.99 Inc VAT (20%)


Description

6m, highly abrasion resistance webbing with 2 standard aluminium carabiners. Self-retracting lifelines are the ideal fall protection solution for construction, industrial, warehouse, utility, mining and confined space applications.

Features:
-Quick-activating braking mechanism stops a fall within centimeters
-Lightweight and comfortable
-High-impact resistant polyamide housing and polyester 17mm wide webbing
-Breaking strength: >1500daN
-Operating Temperature: -30°C to +50°C
-Standard EN 360

See full description
Specifications for 1016795 Falcon Webbing 2m Self-Retracting Lifeline + 2 CS20ALU
  • Series
    Falcon
  • MFR Part No.
    1016795
  • Maximum User Weight
    136kg
  • Lifeline Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome