1028750 Safescape with 20m Rope

Order Code: ZT3300719S

£1,299.99 Inc VAT (20%)


Description

Rescue descender devices that comply with the new EN341/2008 standard, EN 1496. Ideal for rescue situations from wind turbines, antennae, high voltages masts, cranes and any areas normally inaccessible by conventionnal means.

Features and benefits:
-Anodized aluminium housing and aluminium pulley mechanism
-Carabiner with 20mm opening
-Descend speed: 1m/second
-8000m descent for 100kg, maximum descent height of 500m, use in emergency by 2 people weighing up to 250kg

See full description
Specifications for 1028750 Safescape with 20m Rope
  • Series
    Safescape
  • MFR Part No.
    1028750
  • Maximum User Weight
    250kg
  • Lifeline Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome