1033466 TurboLite Edge 2m Web with Twistlock Aluminium & Swivel Scaff Hook

Order Code: ZT3300615S

£349.99 Inc VAT (20%)


Description

A lightweight edge-tested self retracting lifeline with a twistlock aluminium carabiner and scaff hook GO60 with integrated swivel. Ideal for construction, general industries & utilities and oil & gas.

Features:
-Certified at 140kg and approved to be attached at foot level
-Integrated swivel
-Impact-resistant nylon braking system
-Stainless steel pulley, polypropylene & aluminium webbing, polyester envelop & Vectran® core (25.4mmx1.5mm) and polyamide shock absorber
-Maximum rated load: 140kg
-Breaking strength: >1700 DaN

See full description
Specifications for 1033466 TurboLite Edge 2m Web with Twistlock Aluminium & Swivel Scaff Hook
  • MFR Part No.
    1033466
  • Series
    TurboLite Edge
  • Maximum User Weight
    136kg
  • Lifeline Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome