RGA1 Mini Fall Arrest Block - 2.5M

Order Code: ZT1198405X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

The RGA1 Mini Fall Arrest Block offers reliable performance and safety for operatives working at height. Compact and lightweight, it connects directly to a fall arrest harness and features an instant lock-off mechanism in the event of a fall. Its durable design reduces trip hazards and ensures efficient, secure operation.

Features and Benefits
• Compact and lightweight design for ease of use and reduced trip hazards
• 2.5m working length suitable for confined spaces
• Instant lock-off mechanism for rapid fall protection
• Durable 47mm polyester webbing for strength and reliability
• Swivel hook prevents twisting of the webbing
• EN 360:2002 accreditation ensures high safety standards
• Internal braking system eliminates the need for an additional shock pack

See full description
Specifications for RGA1 Mini Fall Arrest Block - 2.5M
  • MFR Part No.
    RGA1
  • Size
    2.5m
  • Working Capacity
    2.5m
  • Lifeline Length
    2.5m
  • Maximum User Weight
    140kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome