RGA4 Wire Fall Arrest & Rescue Block - 15m

Order Code: ZT1187249X

£729.99 Inc VAT (20%)


Description

RGA4
Three way retrieval block fitted with an up/down winch mechanism and the standard fall arrest capability. In the event of a fall, the operative can be winched up or down to safety almost immediately.
EN 360 & EN 1496 A&B.
Cable spec: 15 x 5mm galvanised steel wire rope. Connector: double action. High tensile
steel alloy. Max arrest force: < 6kN. Approx arrest distance: 0.5 metres. Weight:
11.35kg

See full description
Specifications for RGA4 Wire Fall Arrest & Rescue Block - 15m
  • Size
    15m
  • MFR Part No.
    RGA4
  • Working Capacity
    15m
  • Lifeline Length
    15m
  • Standards Met
    EN 360
    EN 1496 A&B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome