Sala Ultralok RSQ SRL - 15m

Order Code: ZT1187256X

£1,699.99 Inc VAT (20%)


Description

Retractable vertical lifeline. Swivel anchorage and swivel snap hook connector with fall arrest indicator. RSQ mechanism provides option to use in fall arrest mode or automatic descent rescue. Additional rescue pole (sold separately) can be used to release fallen casualty and lower them to ground. EN360 (fall arrest) and EN341 (auto descent).

See full description
Specifications for Sala Ultralok RSQ SRL - 15m
  • Size
    15m
  • MFR Part No.
    3504553
  • Series
    DBI-Sala® Ultralok RSQ
  • Working Capacity
    15m
  • Lifeline Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome