0
1
2

09128 Fireball 2000 Electric Fan Heater

Order Code: ZT1024964X

£41.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This Fireball 2000 Electric Fan Heater possesses 3 heat settings up to 2000w. A conventional fan setting of 25w is perfect for use in the home, office or workshop. The product also boasts a compact and portable design, a thermostatically controlled shut off and a lightweight, yet durable construction.

Features and Benefits
• Thermostatically-controlled automatic shut-off for improved energy saving and reduced costs
• Heavy-duty powder-coated finish for durability and overall resilience
• PTC Element (Positive Temperature Coefficient)
• Integrated legs and easy carry handle for easy transportation
• Adjustable tilt for simple positioning depending on your needs
• Compact and lightweight design allows you to take the fan heater with you
• Ideal for conventional fan tasks and heating small garages or workshops
• 3 powerful heat output levels to suit your desired level of heating
• The fan comes with a 2-year warranty for guaranteed protection

Typical Applications
• Garages
• Workshops
• Warehouses

Standards
• ErP Compliant

See full description
Specifications for 09128 Fireball 2000 Electric Fan Heater
  • Heat Output Settings
    2kg/mm
    1kg/mm
  • Portability
    Portable
  • Mount Type
    Free Standing
  • Weight
    1.7kg
  • BTU per hour
    (2Kw) 6,820Btu
  • MFR Part No.
    9128
  • Voltage
    230V
  • Plug Amperage Rating
    13A
  • Manufacturer Guarantee
    1 Year Manufactures Warranty as Standard.
  • Number of Cool Settings
    1
  • Amperage
    13A
  • Number of Heat Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome