Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
2000W Ceramic Electric Heater
By Autojack
Order Code:
ZT1002117S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/safety/fan-heaters/2000w-ceramic-electric-heater/p/ZT1002117S
Add to quotation
View all Fan Heaters
Description
Ceramic Fan Heater 2000 Watt
Specifications
Specifications for 2000W Ceramic Electric Heater
Colour
White
MFR Part No.
AUT01050
Type
Ceramic Heater
Depth
200mm
Width
140mm
Length
210mm
Height
260mm
Application
Heat
Material
Plastic
Overall Height
260mm
Overall Depth
200mm
Overall Width
140mm
Overall Length
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome