Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
2KW Electric Portable Heater
By Autojack
Order Code:
ZT1002083S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/fan-heaters/2kw-electric-portable-heater/p/ZT1002083S
Add to quotation
View all Fan Heaters
Description
Electric Fan Heater (HB)
Specifications
Specifications for 2KW Electric Portable Heater
Colour
White
MFR Part No.
AUT01051
Type
Electric Heater
Depth
290mm
Application
Heat
Material
Plastic
Height
360mm
Width
220mm
Length
300mm
Overall Width
220mm
Overall Depth
290mm
Overall Height
360mm
Overall Length
3mm
Features
1350w / 2000w Heat Output
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome