2KW Electric PTC Heater

Order Code: ZT1002124S

£45.99 Inc VAT (20%)


Description

2KW Electric Fan Heater

Specifications for 2KW Electric PTC Heater
  • Colour
    White
  • MFR Part No.
    AUT01036
  • Depth
    120mm
  • Type
    Electric Heater
  • Width
    200mm
  • Application
    Heat
  • Material
    Metal
  • Height
    230mm
  • Length
    150mm
  • Overall Depth
    120mm
  • Overall Width
    200mm
  • Overall Height
    230mm
  • Overall Length
    15mm
  • Features
    1000w / 2000w Heat Output

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome