0
1
2
3
4
5
6
7
8

2KW Upright/Flat Fan Heater White

Order Code: ZT1086291S

£26.99 Inc VAT (20%)


Description

2Kw Upright/Flat Fan Heater in White

This upright/flat fan heater is the apt solution for warming up a room within the house, conservatory, garage, outbuilding, mobile home or caravan. It is easy to use and benefits from two heat settings, 1000 and 2000 W. It is thermostatically controlled which can be adjusted manually. For added safety it features an indicator light so you know the power is on and the thermal fuse overheat protection ensures the heater will cut out if the heater gets too hot. This fan also has a cool air function meaning you can use as a cooling fan in the summer when it gets too hot outside. The fan heater can be moved around the home with ease using the integrated handles.

Product Dimensions (mm): H:240 x W:120 x D:240

See full description
Specifications for 2KW Upright/Flat Fan Heater White
  • Weight
    1.3kg
  • Depth
    120mm
  • Width
    245mm
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome