BV2365 Variable Speed Beveller 1800W 110V

Order Code: ZT3297248S

£619.99 Inc VAT (20%)


Description

The BV2365 Variable Speed Beveller is a heavy-duty hand held beveller which uses five indexable carbide inserts for chatter-free beveling. Capable of beveling straight edges, contours and cutouts with ease, the tool works with steal, stainless steel, aluminium, copper, plastic and other materials. The precision dial scale allows for precise adjustment of the chamfer height enabling detailed use. A stable cutting speed is enabled (no matter the load) due to the variable electronic speed control. The standard tool holder is at 45º with a 30º tool holder available as an option.
Power: 1800W
No Load Speed: 2300 - 6500rpm.
Std. Bevel Angle: 45º
Max. Chamber Height: 45º: 10.6mm
Min. Dia. for Inside Bevels: 30mm
Weight: 6.5kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome