Devil 900 Propane Heater

Order Code: ZT3077113S

£309.99 Inc VAT (20%)


Description

Case Material: Steel.
Colour: Red/black.
Heat Output btu/hr: 85000.
Height mm: 370.
Length mm: 500.
Output Btu/hr: 85000.
Phase: Single.
Power Watt: 24900.
Voltage V: 240.
Weight kg: 13.
Width mm: 215.Low cost highly efficient heating for garages, workshops, warehouses, factories, etc. Complies with British and EU standards - approved to Calor, GS and DVGW standards. Fuel safety cutout to protect against overheating, flame or power failure. Includes regulator and gas hose. 230v mains powered. Portable.

See full description
Specifications for Devil 900 Propane Heater
  • Colour
    Red/Black
  • Voltage
    240V
  • Width
    215mm
  • Case Material
    Steel
  • Weight
    13kg
  • Phase
    Single
  • BTU per hour
    85000 Btu/hr
  • Power
    24900W
  • Height
    370mm
  • Heat Output
    85000
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome