0
1
2

Dual Position (Upright/Flatbed) Fan Heater 2000W

Order Code: ZT1249838X

£15.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

White, portable fan heater with 2 heat settings (1000/2000W), adjustable thermostat, overhead protection, dual position and power indicator light.

Features and Benefits
• White
• 240V
• 2 heat settings (1000W, 2000W)
• Variable thermostat
• Safety overheat cutout
• Power indicator light
• Free standing

See full description
Specifications for Dual Position (Upright/Flatbed) Fan Heater 2000W
  • Overall Height
    345mm
  • Weight
    1.1kg
  • Number of Heat Settings
    2
  • Portability
    Portable
  • Heat Output Settings
    2kg/mm
  • Voltage
    240V
  • Overall Depth
    250mm
  • Overall Width
    120mm
  • Mount Type
    Free Standing
  • MFR Part No.
    FH2P-20001PKB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome