The patio heater comes with Chains and hooks for quick adjustment of height if requiredThe outdoor heater provides both heat and light for outdoor living space.The outdoor heaters for garden are with black aluminium frame with mesh for protectionWith CE certification and IP24 waterproof grade to prevent the garden heater from light rain or liquid. Two Heat Setting (1000W, 2000W) Overall Size: 43L x 43W x 25H cm.