Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Electronic Instantaneous Water Heater 6.0-9.6KW
By Zip Heaters
Order Code:
ZT5027018S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/safety/fan-heaters/electronic-instantaneous-water-heater-6-0-9-6kw/p/ZT5027018S
Add to quotation
View all Fan Heaters
Description
Zip Heaters ELECTRONIC INSTANTANEOUS WATER HEATER 6.0-9.6KW CEX CEX-U
Specifications
Specifications for Electronic Instantaneous Water Heater 6.0-9.6KW
IP Rating
IP25
Depth
108mm
Height
294mm
Width
177mm
Power Rating
11kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome