Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Fan Centrifugal Micro 100T Timer 100mm 28W 240V ABS White
By Vortice
Order Code:
ZT4989544S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/safety/fan-heaters/fan-centrifugal-micro-100t-timer-100mm-28w-240v-abs-white/p/ZT4989544S
Add to quotation
View all Fan Heaters
Description
Vortice FAN CENTRIFUGAL MICRO 100T TIMER 100MM 28W 240V ABS WHI Bathroom/Shower/Toilet 11940
Specifications
Specifications for Fan Centrifugal Micro 100T Timer 100mm 28W 240V ABS White
Height
239mm
IP Rating
IPX4
Width
239mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome