Fan Heater Bathroom Wall Mount 2KW IP x 4 White W/timer Function

Order Code: ZT5076426S

£109.99 Inc VAT (20%)


Description

Newlec FAN HEATER BATHROOM WALL MOUNT 2KW IPX4 WHT W/TIMER FUNCTION Residential Space Heating Electric (NEW2555) NLBDHNE

Specifications for Fan Heater Bathroom Wall Mount 2KW IP x 4 White W/timer Function
  • Width
    229mm
  • Height
    242mm
  • Colour
    White
  • IP Rating
    IPX2
  • Material
    Plastic
  • Depth
    109mm
  • Diameter
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome