0
1

FF23 Mighty Heat - 15KW Fire Flo Commercial Electric Space Heaters

Order Code: ZT1024971X

15kg/mm
£239.99 Inc VAT (20%)


Description

Designed to offer the most cost effective 3ph heating solutions available. Ideal for small industrial units and a whole host of applications. Available in 12kW and 23kW outputs these fully serviceable heaters are built in the UK. Comes with two years warranty and full spare parts availability. With over temp and phase protection. Thermostat fitted as standard.

Supply: 400v 50hz
Max Current:22A
FF12 - 12kW
Max. heat capacity: 11,111kcal.
Max. pressure: 85MPa.
Air flow: 1,200.
Dimensions (H x D x W): 425 x 345 x 295mm.
Weight: 15.0kg.
FF23 - 23kW
Max. heat capacity: 17,497kcal.
Max. pressure: 90MPa.
Air flow: 1,850.
Dimensions (H x D x W): 415 x 345 x 504mm.
Weight: 20.0kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome