0
1
2
3

Flat Fan Heater With Thermostat 3kW DIMDXFF30TSN

Order Code: ZT1277283P

£51.99 Inc VAT (20%)


Description

The Dimplex 3kW Flat Fan Heater with a choice of heats, including 'Cool Blow'. It has thermostat control with frost protection. For safety, the heater has a 'mains on' neon indicator, over-heat cut out and, for ease of transportation, it has a carry handle. Independently tested and carries BEAB approval. Complete with 1.5m power cable and fitted plug. Comes with a 3 Year Guarantee.

Specifications for Flat Fan Heater With Thermostat 3kW DIMDXFF30TSN
  • MFR Part No.
    DXFF30TSN
  • Depth
    245mm
  • Weight
    1.2kg
  • Width
    253mm
  • Height
    114mm
  • Wattage
    3.0kW
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome