Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Bathroom Panel IP25 1KW White Metal Electroniccontrol
By Dimplex
Order Code:
ZT5069579S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-bathroom-panel-ip25-1kw-white-metal-electroniccontrol/p/ZT5069579S
Add to quotation
View all Fan Heaters
Description
Dimplex HEATER BATHROOM PANEL IP25 1KW WHITE METAL ELECTRONICCONTROL Bathroom Radiators BPH100M
Specifications
Specifications for Heater Bathroom Panel IP25 1KW White Metal Electroniccontrol
Height
1073mm
Width
418mm
Depth
265mm
IP Rating
IP25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome