Heater Resistance PTC IP20 55W 12-24V DC

Order Code: ZT5023257S

£72.99 Inc VAT (20%)


Description

Schneider Electric HEATER RESISTANCE PTC IP20 55W 12-24V DC Thermal Management (Cooling & Heating) NSYCR55WU1

Specifications for Heater Resistance PTC IP20 55W 12-24V DC
  • IP Rating
    IP20
  • Depth
    85mm
  • Height
    205mm
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome