Heater Resistance PTC IP20 55W 270-420V Ac

Order Code: ZT5023282S

£72.99 Inc VAT (20%)


Description

Schneider Electric HEATER RESISTANCE PTC IP20 55W 270-420V AC Thermal Management (Cooling & Heating) NSYCR55WU3

Specifications for Heater Resistance PTC IP20 55W 270-420V Ac
  • Width
    90mm
  • Height
    210mm
  • IP Rating
    IP20
  • Depth
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome