Heater Resistance PTC IP20 90W 24V DC

Order Code: ZT4981200S

£82.99 Inc VAT (20%)


Description

Schneider Electric HEATER RESISTANCE PTC IP20 90W 24V DC Thermal Management (Cooling & Heating) NSYCR100WU1

Specifications for Heater Resistance PTC IP20 90W 24V DC
  • Depth
    90mm
  • IP Rating
    IP20
  • Height
    90mm
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome