Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Storage Heat Retain IP2 x 1.7KW 550W On-peak Emitter
By Elnur
Order Code:
ZT5065720S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-storage-heat-retain-ip2-x-1-7kw-550w-on-peak-emitter/p/ZT5065720S
Add to quotation
View all Fan Heaters
Description
Elnur HEATER STORAGE HEAT RETAIN IP2X 1.7KW 550W ON-PEAK EMITTER Storage Heaters ECOHHR20
Specifications
Specifications for Heater Storage Heat Retain IP2 x 1.7KW 550W On-peak Emitter
Height
760mm
Depth
195mm
Colour
White
Width
720mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome