Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Storage Heat Retain IP2 x 3.4KW 1100W On-peak Emitter
By Elnur
Order Code:
ZT5065929S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-storage-heat-retain-ip2-x-3-4kw-1100w-on-peak-emitter/p/ZT5065929S
Add to quotation
View all Fan Heaters
Description
Elnur HEATER STORAGE HEAT RETAIN IP2X 3.4KW 1100W ON-PEAK EMITTER Storage Heaters ECOHHR40
Specifications
Specifications for Heater Storage Heat Retain IP2 x 3.4KW 1100W On-peak Emitter
Colour
White
Height
760mm
Width
1170mm
Depth
195mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome