Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Suspended 3KW 230V Fits Standard Systems
By BN Thermic
Order Code:
ZT5100869S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-suspended-3kw-230v-fits-standard-systems/p/ZT5100869S
Add to quotation
View all Fan Heaters
Description
BN Thermic HEATER SUSPENDED 3KW 230V FITS STANDARD SYSTEMS Ceiling Grid Heaters SCHG-30
Specifications
Specifications for Heater Suspended 3KW 230V Fits Standard Systems
Width
576mm
Depth
592mm
Colour
White
Height
153mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome