Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Thermoic Tubular 5FT White/grey Thermo+fitted Plug
By Dimplex
Order Code:
ZT5048650S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-thermoic-tubular-5ft-white-grey-thermo%2Bfitted-plug/p/ZT5048650S
Add to quotation
View all Fan Heaters
Description
Dimplex HEATER THERMOIC TUBULAR 5FT WHITE/GREY THERMO+FITTED PLUG Tubular Heaters ECOT5FT
Specifications
Specifications for Heater Thermoic Tubular 5FT White/grey Thermo+fitted Plug
Length
1570mm
Height
81mm
Power
200W
IP Rating
IPX4
Width
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome