Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Thermoic Tubular 6FT White/grey Thermo+fitted Plug
By Dimplex
Order Code:
ZT5048691S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-thermoic-tubular-6ft-white-grey-thermo%2Bfitted-plug/p/ZT5048691S
Add to quotation
View all Fan Heaters
Description
Dimplex HEATER THERMOIC TUBULAR 6FT WHITE/GREY THERMO+FITTED PLUG Tubular Heaters ECOT6FT
Specifications
Specifications for Heater Thermoic Tubular 6FT White/grey Thermo+fitted Plug
Width
80mm
Power
240W
IP Rating
IPX4
Length
1933mm
Height
81mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome