Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Heater Tubular 60W 1FT 305 x 75 x 105mm White
By Eterna Lighting
Order Code:
ZT5058996S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/fan-heaters/heater-tubular-60w-1ft-305-x-75-x-105mm-white/p/ZT5058996S
Add to quotation
View all Fan Heaters
Description
Eterna Lighting HEATER TUBULAR 60W 1FT 305X75X105MM WHITE Tubular Heaters TH1
Specifications
Specifications for Heater Tubular 60W 1FT 305 x 75 x 105mm White
Height
75mm
Power
60W
Length
305mm
IP Rating
IP44
Width
105mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome