Industrial Fan Heater 3.0Kw

Order Code: ZT3588510S

£92.99 Inc VAT (20%)


Description

Industrial Fan Heater 3.0Kw
The Airmaster Industrial Fan Heater comes with a stainless steel heating element and two heat settings (1, 500W/3, 000W) It also features a fan only setting for hot summer days. Fitted with a heat resistant carry handle and rubber feet for extra stability. Suitable for rooms/workspace up to 40m³ producing no fumes, odours or humidity.

Specifications:

Input Voltage: 220-240V (50Hz) .
Output Rating: 1, 500W/3, 000W.
Dimensions: 262 x 251 x 400mm.
IP Rating: IPX4.
Cable Length: 1.3m.
Weight: 4.8kg.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Output Rating: 1, 500W/3, 000W.
Dimensions: 262 x 251 x 400mm.
IP Rating: IPX4.
Cable Length: 1.3m.
Weight: 4.8kg.

See full description
Specifications for Industrial Fan Heater 3.0Kw
  • Wattage
    3kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome