Oil Heater Air Flow Rate 4300 M /H

Order Code: ZT3462739S

£5,699.99 Inc VAT (20%)


Description

Oil heater, air flow rate 4300 m³/h, LxWxH 1740 x 690 x 1025 mm. Supplied = pre-assembled, final assembly by customer. Width = 690 mm. Length = 1740 mm. Height = 1025 mm. Max. air volume = 4300 m³/h. Nominal thermal load = 90.6 kW. Product type = heaters. Suitable for all heated areas. With room thermostat connection. Can also be operated with a hot air hose. The oil is supplied from an attached tank by means of a high-pressure pump. Includes heater oil filter and room thermostat connection. Housing made of powder coated sheet steel. Connection 230 V/50 Hz. Note: in closed rooms the oil heaters may only be operated with an exhaust hose (available upon request) !

See full description
Specifications for Oil Heater Air Flow Rate 4300 M /H
  • Height
    1025mm
  • Voltage
    230V
  • Product Type
    Heaters
  • Length
    1740mm
  • Width
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome