Patio Electric Hanging Ceiling Heater 2000W Halogen w/Remote Control Aluminium

Order Code: ZT3351487S

£113.99 Inc VAT (20%)


Description

THREE TEMPERATURES: The power of the patio heater ranges from 800W, 1200W and 2000W, allows you to be in complete control of how warm you want to be. Can be controlled by the remote or via the middle touch switch.ALUMINIUM AND METAL CASING: The outdoor heaters for garden have a strong, durable and reliable blend to withstand daily use in your home.LED LIGHT: Can be used with or without the heating of the garden heater on, perfect for creating a peaceful ambience in your home and garden. 100CM HANGING CHAIN: The electric patio heater is great for placing on your balcony, gazeboMESH CASING: Provides a safe barrier between the heat and you – the outdoor electric heater is great for homes with pets and children around. FOR INDOOR AND OUTDOOR USE: IP45 certified, meaning it is protected by water spraying from any direction and from touch by fingers and objects greater than 12 millimetres.DIMENSIONS: 10H x 45L x 45Wcm. Chain: 100cm. Voltage: 220-240V. Max. Remote Control Distance: 5m. EASY ASSEMBLY REQUIRED. 2 x AAA BATTERIES REQUIRED FOR REMOTE.

See full description
Specifications for Patio Electric Hanging Ceiling Heater 2000W Halogen w/Remote Control Aluminium
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome