PTC Floor Standing Heater 2kW

Order Code: ZT3588537S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

PTC Floor Standing Heater 2kW
The Airmaster PTC Floor Standing Heater is made with a ceramic element for quick efficient heating. It has two heat settings (1, 000W/2, 000W) which can be switched off for use as a cooling fan during hot weather. Fitted with a comfortable carry handle for easy positioning/repositioning. Suitable for heating rooms/workspaces up to 30m³.

Specifications:

Input Voltage: 240V (50Hz) .
Output Rating: 1, 000W/2, 000W.
Dimensions: 190 x 215 x 158mm.
IP Rating: IP55.
Cable Length: 1.6m.

Technical Specs
Input Voltage: 240V (50Hz) .
Output Rating: 1, 000W/2, 000W.
Dimensions: 190 x 215 x 158mm.
IP Rating: IP55.
Cable Length: 1.6m.

See full description
Specifications for PTC Floor Standing Heater 2kW
  • Wattage
    2kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome