0
1

Rhino 2KW Fan Heater 240V

Order Code: ZT1024967X

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Versatile electric 2Kw fan heater for domestic and small commercial applications. Stands both vertically and horizontally to suit the task and space available.

• 2 Heat Levels
• Ambient Selector.
• Overheat Protection.
• Thermal Cut-out
• Thermal Fuse.
• Neon indicator.
• Robust Injection Moulded Case.
• Safety Rating: LVD, EMC, ERP, Rohs.

See full description
Specifications for Rhino 2KW Fan Heater 240V
  • MFR Part No.
    H02073
  • Mount Type
    Free Standing
  • Number of Heat Settings
    2
  • Heat Output Settings
    2kg/mm
  • Voltage
    240V
  • Portability
    Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome