Tubular Heater Thermo 160W 4FT IP44 W/wall Mount Brackets

Order Code: ZT5097131S

£82.99 Inc VAT (20%)


Description

Newlec TUBULAR HEATER THERMO 160W 4FT IP44 W/WALL MOUNT BRACKETS Residential Space Heating Electric (NEW2555) NLTTH4

Specifications for Tubular Heater Thermo 160W 4FT IP44 W/wall Mount Brackets
  • Length
    1323mm
  • Width
    80mm
  • IP Rating
    IPX4
  • Power
    160W
  • Height
    81mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome