Tubular Heater Thermo 240W 6FT IP44 W/wall Mount Brackets

Order Code: ZT5097164S

£119.99 Inc VAT (20%)


Description

Newlec TUBULAR HEATER THERMO 240W 6FT IP44 W/WALL MOUNT BRACKETS Residential Space Heating Electric (NEW2555) NLTTH6

Specifications for Tubular Heater Thermo 240W 6FT IP44 W/wall Mount Brackets
  • Height
    81mm
  • Power
    240W
  • Width
    80mm
  • IP Rating
    IPX4
  • Length
    1933mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome