Tubular Heater Thermo 40W 1FT IP44 W/wall Mounting Brackets

Order Code: ZT5096986S

£36.99 Inc VAT (20%)


Description

Newlec TUBULAR HEATER THERMO 40W 1FT IP44 W/WALL MOUNTING BRACKETS Residential Space Heating Electric (NEW2555) NLTTH1

Specifications for Tubular Heater Thermo 40W 1FT IP44 W/wall Mounting Brackets
  • Width
    80mm
  • Height
    81mm
  • IP Rating
    IPX4
  • Length
    408mm
  • Power
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome